2 in. T-10 Meter - US Gallons
T-10® R900i™ 2 in. T-10 Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Documents
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® R900i™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 11-9/16 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 149
- NSF Certified:
- No
- Product Type:
- US Gallons
- Width:
- 17 in