2 in. T-10 Water Meter - Cubic Foot
T-10® R900i™ 2 in. T-10 Water Meter - Cubic Foot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Documents
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® R900i™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 9-1/2 in
- Length:
- 17 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 80
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Weight:
- 44 lb
- Width:
- 9-7/16 in