2 in. Turbine Automated Meter - US Gallons
R900i™ 2 in. Turbine Automated Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- Collection:
- R900i™
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 8-1/4 in
- Length:
- 10 in
- Material:
- Copper, Plastic
- Maximum Temperature:
- 149
- Product Type:
- HP Turbine, US Gallons
- Width:
- 5-3/8 in