3 in. Compound Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

R900i™ 3 in. Compound Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

R900i™ 3 in. Compound Meter - US Gallons

  • Fast #
  • Part #NEC3BRWG1STW
  • Item #4599122
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-702
Collection:
R900i™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Height:
14-1/4 in
Length:
17 in
Material:
Bronze, Cast Iron
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
US Gallons