3 in. High Performance Turbine Meter - Cubic Foot
R900i™ 3 in. High Performance Turbine Meter - Cubic Foot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- High volume applications
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-701
- Collection:
- R900i™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 450 gpm
- Height:
- 10-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Bronze, Cast Iron
- Maximum Temperature:
- 80
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- HP Turbine, Cubic Foot