Neptune Technology Group

R900i™ 3 in. High Performance Turbine Meter - US Gallons

Part #NET4BRWG1  |  Manufacturer Part #ET4BRWG1

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-702

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 450 gpm

Height: 14-1/4 in

Length: 17 in

Material: [Bronze, Cast Iron]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: HP Turbine;US Gallons