3 in. NPT Tru/Flo Compound Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

TRU/FLO® R900i™ 3 in. NPT Tru/Flo Compound Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

TRU/FLO® R900i™ 3 in. NPT Tru/Flo Compound Meter - Cubic Foot

  • Fast #
  • Part #NEC3BRWF3S1523
  • Item #5136749
  • Manufacturer Part #EC3BRWF3S1523
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large commercial or industrial applications
  • Made in the USA
  • Accurate over a wide flow range
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
TRU/FLO® R900i™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
450 gpm
Height:
14-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17 in
Material:
Bronze
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Compound Meter, Cubic Foot