Neptune Technology Group R900i™ 3 in. Register Meter - Cubic Foot

NRW3F23

Manufacturer Part #: RW3F23

Fitting Sizes

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
R900i™
End Connection 2
Meter
End Connections
Meter
Fitting Size 2
3 in
Maximum Temperature
149
Type
Meter;Cubic Foot
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday