3 in. Turbine Automated Meter - US Gallons
R900i™ 3 in. Turbine Automated Meter - US Gallons
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- Collection:
- R900i™
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 10-5/8 in
- Length:
- 12 in
- Material:
- Copper, Plastic
- Maximum Temperature:
- 149
- Product Type:
- HP Turbine, US Gallons
- Width:
- 7-1/2 in