3/4 in. T-10 Bronze Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 in. T-10 Bronze Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 3/4 in. T-10 Bronze Meter - Cubic Foot

  • Fast #
  • Part #NED2D22RWF3S1854
  • Item #7050795
  • Manufacturer Part #ED2D22RWF3S1854
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® R900i™
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
30 gpm
Height:
5-1/2 in
Length:
9 in
Material:
Bronze, Plastic
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Cubic Foot
Waterworks Application:
Water
Width:
4-3/8 in