Neptune Technology Group

R900i™ 3/4 in. T-10 Bronze Meter - Cubic Foot

Part #NED2D22RWF3SG89  |  Manufacturer Part #ED2D22RWF3SG89

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: R900i™

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 30 gpm

Height: 5-1/2 in

Length: 9 in

Material: [Bronze, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;Cubic Foot

Waterworks Application: Water

Width: 4-3/8 in