Neptune Technology Group

R900i™ 3/4 in. T-10 Magnetic Drive Low Torque Registration Meter - US Gallons

Part #NED2C11RDG1  |  Manufacturer Part #ED2C11RDG1

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: R900i™

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Copper Alloy

Type: T-10®;US Gallons