Neptune Technology Group

R900i™ 3/4 in. T-10 Meter - Cubic Foot

Part #NED2D22RWF3S1524  |  Manufacturer Part #ED2D22RWF3S1524

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Copper Alloy

NSF Certified: Yes

NSF Specifications: NSF 61

Type: T-10®;Cubic Foot