R900i™ 4 in. Flanged Rugged and High Copper Alloy - Cubic Foot

Part #NET4CRWF3  |  Item #5097588  |  Manufacturer Part #ET4CRWF3

Fitting Sizes:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High volume applications
  • Made in the USA

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: [AWWA C-701, AWWA Class II]

Collection: R900i™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 1500 gpm

Height: 11-1/2 in

Length: 14 in

Material: [Rugged, High Copper Alloy]

Maximum Pressure: 175 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Product Type: HP Turbine

Weight: 52

Width: 9 in