4 in. High Performance Turbine Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

R900i™ 4 in. High Performance Turbine Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

R900i™ 4 in. High Performance Turbine Meter - Cubic Foot

  • Fast #
  • Part #NET4CRWF3S1523
  • Item #5136746
  • Manufacturer Part #ET4CRWF3S1523
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • High volume applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-701
Collection:
R900i™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
1200 gpm
Height:
11-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14 in
Material:
Bronze, Cast Iron
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
HP Turbine, Cubic Foot