Neptune Technology Group

R900i™ 4 in. Tru/Flo Compound Meter - Cubic Foot

Part #NEC3CRWF3  |  Item #5097607  |  Manufacturer Part #EC3CRWF3

$ 4,830.00 EACH

Fitting Sizes:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA

Specifications

Collection: R900i™

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: [Copper, Plastic]

Maximum Temperature: 149

NSF Certified: No

Type: Tru/Flo Compound;Cubic Foot

Waterworks Application: Water