5-1/4 x 5/8 x 3/4 in. T-10 Meter - Cubic Foot

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 5-1/4 x 5/8 x 3/4 in. T-10 Meter - Cubic Foot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 5-1/4 x 5/8 x 3/4 in. T-10 Meter - Cubic Foot

  • Fast #
  • Part #NED2B12RWF1
  • Item #5097274
  • Manufacturer Part #ED2B12RWF1
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potable water
  • Made in the USA
  • Commercial and institutional water meter
  • Requires Certification

Specifications

AWWA:
AWWA C-700
Collection:
T-10® R900i™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Height:
5-1/4 in
Length:
7-1/2 in
Material:
Cast Iron, High Copper Alloy, Plastic
Maximum Temperature:
149
NSF Certified:
No
Product Type:
Cubic Foot
Waterworks Application:
Water
Weight:
3.25 lb
Width:
3-5/8 in