5/8 in. T-10® Copper Alloy Water Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 5/8 in. T-10® Copper Alloy Water Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® R900i™ 5/8 in. T-10® Copper Alloy Water Meter - US Gallons

  • Fast #
  • Part #NED2A11RPDG11
  • Item #7577801
  • Manufacturer Part #ED2A11RPDG11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
AWWA:
AWWA C-700
Collection:
T-10® R900i™
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Flow Rate:
20 gpm
Height:
4-3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Copper Alloy
Maximum Temperature:
149
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
US Gallons
Waterworks Application:
Water
Weight:
3.25 lb
Width:
3-5/8 in