Neptune Technology Group

R900i™ 5/8 in. T-10 Meter - Cubic Foot

Part #NED2A11RDF1  |  Manufacturer Part #ED2A11RDF1

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: R900i™

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Material: Copper Alloy

Type: T-10®;Cubic Foot