5/8 x 3/4 in. T-10® Copper Alloy Water Meter - Cubic Foot
T-10® R900i™ 5/8 x 3/4 in. T-10® Copper Alloy Water Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- AWWA:
- AWWA C-700
- Collection:
- T-10® R900i™
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 4-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Copper Alloy
- Maximum Temperature:
- 149
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Cubic Foot
- Waterworks Application:
- Water
- Weight:
- 3.375 lb
- Width:
- 3-5/8 in