5/8 x 3/4 in. T-10 Meter - Cubic Foot
This product has been replaced by
Manufacturer Part #ED2B11RWF3
T-10® R900i™ 5/8 x 3/4 in. T-10 Meter - Cubic Foot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- T-10® R900i™
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Product Type:
- Cubic Foot