Neptune Technology Group

R900i™ 5/8 x 3/4 in. T-10 Meter - US Gallons

Part #NED2B11RDG1  |  Manufacturer Part #ED2B11RDG1

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: R900i™

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Material: Copper Alloy

Type: T-10®;US Gallons