5/8 x 3/4 in. T-10 Ray Meter - US Gallons
T-10® R900i™ 5/8 x 3/4 in. T-10 Ray Meter - US Gallons
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Potable water
- Made in the USA
- Commercial and institutional water meter
Specifications
- Collection:
- T-10® R900i™
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Product Type:
- US Gallons