5/8 x 3/4 in. Ultrasonic Meter - Cubic Foot
R900i™ 5/8 x 3/4 in. Ultrasonic Meter - Cubic Foot
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-715
- Collection:
- R900i™
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 6-3/4 in
- Length:
- 7-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Product Type:
- Cubic Foot
- Temperature Range:
- 33 to 122 Deg F (0.5 to 50 Deg C)
- UL Listed:
- UL 327B
- Waterworks Application:
- Water
- Width:
- 5-7/8 in