6 in. Flanged HP Turbine Meter V4 Pit
R900i™ 6 in. Flanged HP Turbine Meter V4 Pit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- High volume applications
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-701, AWWA C-703
- Collection:
- R900i™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flow Rate:
- 2500 gpm
- Height:
- 11 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 80
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- HP Turbine, US Gallons
- Waterworks Application:
- Water
- Weight:
- 115 lb