6 in. NPT Tru/Flo Compound Meter - US Gallons

This product has been replaced by

6 T/F CMPD Meter V4 R900I US Gallons PIT
6 T/F CMPD Meter V4 R900I US Gallons PIT
Manufacturer Part #EC3DRWG3
You last purchased this on
 
Neptune Technology Group

TRU/FLO® R900i™ 6 in. NPT Tru/Flo Compound Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 T/F CMPD Meter V4 R900I US Gallons PIT
6 T/F CMPD Meter V4 R900I US Gallons PIT
Manufacturer Part #EC3DRWG3
Neptune Technology Group

TRU/FLO® R900i™ 6 in. NPT Tru/Flo Compound Meter - US Gallons

  • Fast #
  • Part #NEC3DRWG1
  • Item #3266675
  • Manufacturer Part #EC3DRWG1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
TRU/FLO® R900i™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flow Rate:
2000 gpm
Height:
19-1/2 in
Length:
24 in
Material:
Cast Iron
Maximum Temperature:
80
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Product Type:
Compound Meter, US Gallons