Neptune Technology Group

R900i™ 7 x 10-3/4 x 1 in. T-10 Meter - US Gallons

Part #NED2F22RWG3  |  Manufacturer Part #ED2F22RWG3

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

AWWA Specifications: AWWA C-700

Collection: R900i™

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 7 in

Length: 10-3/4 in

Material: [Cast Iron, High Copper Alloy, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: T-10®;US Gallons

Waterworks Application: Water

Width: 6-1/2 in