Neptune Technology Group

R900i™ 8 x 6 in. Tru/Flo Compound Meter - Cubic Foot

Part #NEC3ERWF3S1523  |  Manufacturer Part #EC3ERWF3S1523

Fitting Sizes:

8 in x 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accurate over a wide flow range
  • Large commercial or industrial applications
  • Made in the USA

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Flow Rate: 2000 gpm

Height: 19-1/2 in

Lead Law Compliant: Yes

Length: 55-3/8 in

Material: Cast Iron

Maximum Pressure: 150 psi

Maximum Temperature: 80

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Type: Tru/Flo Compound;Cubic Foot