Neptune Technology Group

R900i™ 3 in. Tru/Flo Compound Unitized Measuring Element - US Gallons

Part #N959660  |  Manufacturer Part #9596-160

Fitting Sizes

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unitized measuring element
  • Facilitates repair and calibration
  • Made in the USA

Specifications

Collection: R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

NSF Certified: No

Type: Tru/Flo Compound;US Gallons

Waterworks Application: Water