Neptune Technology Group T-10® 1 in. Copper T-10 Meter - US Gallons

NED2F22R8G2SA51

Manufacturer Part #: ED2F22R8G2SA51

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-700
Collection
T-10®
End Connection 2
Copper
End Connections
Copper
Fitting Size 2
1 in
Flow Rate
50 gpm
Height
6-3/8 in
Maximum Pressure
150 psi
Maximum Temperature
80
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
T-10®;US Gallons
Waterworks Application
Water
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday