5/8 x 3/4 in. Copper Alloy Water Meter
T-10® 5/8 x 3/4 in. Copper Alloy Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Proprietary polymer measuring chamber materials for long-term accuracy
- Floating chamber design unaffected by meter position, in-line piping stresses
- Lead free bronze maincase
- Tamperproof seal pin deters theft
- High-resolution, low-flow leak detection
- Bayonet-style register mount allows in-line serviceability
- Impact-resistant register
- Magnetic-driven, low-torque registration ensures accuracy
- Lifetime guarantee
- Date of manufacture, size, and model stamped on dial face
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-700
- Collection:
- T-10®
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Length:
- 7-1/2 in
- Material:
- Plastic, Copper Alloy
- Material Type:
- Polymer
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Weight:
- 3.375 lb
- Width:
- 5-37/50 in