T-10® E-CODER® 5/8 x 3/4 in. T-10 Closed Front Meter - Cubic Foot

Part #NED2B11REF1  |  Item #4440458  |  Manufacturer Part #ED2B11REF1

Fitting Sizes:

5/8 in x 3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Specifications

Collection: T-10® E-CODER®

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Product Type: Cubic Foot