0 items

Neptune Technology Group ProRead T-10 Meter - Cubic Foot

NED211R6F7

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Commercial and institutional water meter
  • Made in the USA
  • Potable water

SPECIFICATIONS

Collection
ProRead
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Type
T-10®;Cubic Foot

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday