4-3/8 x 5/8 in. T-10 Meter - US Gallons

You last purchased this on
 
Neptune Technology Group

T-10® ProRead™ 4-3/8 x 5/8 in. T-10 Meter - US Gallons

This product requires certification to purchase.
Brand image
You last purchased this on
 
Neptune Technology Group

T-10® ProRead™ 4-3/8 x 5/8 in. T-10 Meter - US Gallons

  • Fast #
  • Part #NED2A11R6G7SA50
  • Item #7168818
  • Manufacturer Part #ED2A11R6G7SA50
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-700
Collection:
T-10® ProRead™
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Height:
4-3/8 in
Length:
7-1/2 in
Material:
Cast Iron, High Copper Alloy, Plastic
Material Type:
Polymer
Maximum Temperature:
149
Product Type:
US Gallons
Waterworks Application:
Water
Weight:
3.25 lb
Width:
3-5/8 in