5-1/2 x 3/4 in. T-10 Meter - US Gallons
T-10® ProRead™ 5-1/2 x 3/4 in. T-10 Meter - US Gallons
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AWWA:
- AWWA C-700
- Collection:
- T-10® ProRead™
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 5-1/2 in
- Length:
- 9 in
- Material:
- Cast Iron, High Copper Alloy
- Maximum Temperature:
- 149
- Product Type:
- US Gallons
- Waterworks Application:
- Water
- Weight:
- 6 lb
- Width:
- 4-3/8 in