T-10® R900i™ 2 in. T-10 Meter - US Gallons

Part #NED2J21RWG3  |  Item #5097561  |  Manufacturer Part #ED2J21RWG3

Fitting Sizes:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial and institutional water meter
  • Potable water
  • Made in the USA

Lead Law Compliant

Specifications

AWWA Specifications: AWWA C-700

Collection: T-10® R900i™

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Height: 11-9/16 in

Lead Law Compliant: Yes

Material: Copper Alloy

Maximum Temperature: 149

Product Type: US Gallons

Width: 17 in