Neptune Technology Group T-10 Strainer

N9831

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
T-10 Residential Water Meter
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Type
T-10®

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday