0 items

Neptune Technology Group R900i™ T-10 Meter - Cubic Foot

NED211RDF1

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
R900i™
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Material
Copper Alloy
Type
T-10®;Cubic Foot

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday