Home Hub - Chalk

This product has been replaced by

Google Chalk Smart Display
Google Nest Hub (2nd gen) - Chalk
Manufacturer Part #GA01331-US
You last purchased this on
 
Google

Home Hub - Chalk

  • Fast #
  • Part #GGA00516US
  • Item #7740527
  • Manufacturer Part #GA00516-US
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Google Chalk Smart Display
Google Nest Hub (2nd gen) - Chalk
Manufacturer Part #GA01331-US
Google

Home Hub - Chalk

This product requires certification to purchase.

X Points
Color Finish Name: Chalk Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Command your day - With Voice Match, get your calendar, commute, reminders, and more right on the home screen. You can even watch the news, make a shopping list, and place calls to friends, family, and local businesses.
  • Simplify your smart home - Voice-control compatible lights, cameras, TVs, and more from a single dashboard. Works with Nest and 5,000+ smart devices from 400+ popular brands.
  • Help at a glance - See your life in one view, and get things done hands-free. Google Home Hub helps you make the most of moments at home.
  • Relive your memories - Use your voice to show any picture you've ever taken in Google Photos. And with Live Albums, always view the latest photos of loved ones.
  • Play your favorite songs - Use your voice to play your favorite songs, albums, artists, and music videos from YouTube Music. You can also listen to Spotify and Pandora. All available free.
  • Answers for any moment - Ask questions and get visual, immersive answers from Google on weather, recipes, local business info, and more. You can even watch helpful videos from YouTube.
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
Chalk
Depth:
7-1/50 in
Height:
4-13/20 in
Smart Home Compatibility:
Amazon Alexa, Google Assistant, NEST
Smart Home Enabled:
Yes
Watts:
15 W
Weight:
1 lb
Width:
2-13/20 in
Wireless Communication - FEI:
Wi-Fi