Nest Labs Wi-Fi Video Doorbell

NNC5100US

Manufacturer Part #: NC5100US

Wireless Communication

Wi-Fi

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Know who’s knocking - Get an alert and talk to visitors at your door from anywhere.
  • HD video - Delivers bright, crisp images day or night.
  • Intelligent alerts - Smart enough to detect a person, then alert you even if they don’t ring.
  • HD Talk and Listen - Hear visitors loud and clear.
  • Bigger picture - See people head to toe or packages on the ground.
  • 24/7 streaming - Check in anytime and view a 3-hour snapshot history to see what you missed.
  • Includes: chime connector, 15° wedge, release tool, masonry drill bit, window decal, wall plate, extension wires, wall anchors, screws, and quick start guide
  • Also compatible with ADT Pulse, Logitech Harmony, Lutron, Nest, WeMo
  • Comes with a 2-year limited warranty

SPECIFICATIONS

CE Approved
No
Height
4-3/5 in
Smart Home Compatibility
Amazon Alexa, Google Assistant, NEST
Smart Home Enabled
Yes
Type
NNC5100US
Volts
10/16/12/24V
Width
1-7/10 in
Wireless Communication
Wi-Fi

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday