1 in. MPT Air and Vacuum Vent

Part #N65ARIA100  |  Item #1945441  |  Manufacturer Part #65ARIA100

Call for Pricing EACH

Fitting Sizes:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Height: 4-79/100 in

High Pressure: 150

IAPMO Listed: No

NSF Certified: No

Weight: 0.35

Width: 2-9/25 in