3/4 in. Light Weight Flow Pressure Regulator Filter
3/4 in. Light Weight Flow Pressure Regulator Filter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Flow Rate:
- .25 gpm - 17.6 gpm
- Pressure - Maximum:
- 145 psi
- Valve Size:
- 3/4 in
- Waterworks Application:
- Irrigation