47/100 in. Barbed Polypropylene Tee
47/100 in. Barbed Polypropylene Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 47/100 in
- Fitting Size 2:
- 47/100 in
- Fitting Size 3:
- 47/100 in
- Fitting Sizes:
- 47/100 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pressure - Maximum:
- 50 psi