Netchoice

10-1/4 in. Polypropylene Jumbo Wrapped Straw in White and Red

Part #N420310  |  Manufacturer Part #420310

Length:

10-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: Red/White

Specifications

Color Finish: Red, White

Color Finish Category: Reds

Diameter: 11/50 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-1/4 in

Material: Plastic

Material Type: Polypropylene

Product Type: Straws