NetChoice®

6 in. Unwrapped Jumbo Straws in Black (Box of 1000)

Part #N420136

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sipper/Stirrer for use with hot or cold beverages

Specifications

Application: Beverage

Color Finish: Ebony

Color Finish Category: Blacks

Diameter: 1063/10000 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Material: Plastic

Package Quantity: Box of 1000

Product Type: Unwrapped Jumbo Straws

Size: 6 in

Type: N420136

Weight: 21/100