NetChoice®

8 in. Medium Weight Polypropylene Soda Spoon in Black

Part #N406005  |  Manufacturer Part #406005

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 8 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1000

Product Type: Spoon