NetChoice®

Medium Weight Polypropylene Wrapped Fork in White

Part #N406023  |  Manufacturer Part #406023

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fork
  • White
  • Sanitary to use, hands do not come in contact with cutlery
  • Strong, shatter-resistant, durable
  • Great for take-out, salad bars, lighter foods

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1000

Product Type: Fork