NetChoice®

Medium Weight Polystyrene Fork in White

Part #N406190  |  Manufacturer Part #406190

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium weight polystyrene fork
  • Great for takeout and catering
  • Made from 100% USDA grade virgin resins
  • Moisture and temperature-resistant
  • Color: White

Specifications

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Plastic

Material Type: Polystyrene

Package Quantity: Case of 1000

Product Type: Fork