1/15 hp 850 RPM 115V Motor

Part #ND1089  |  Item #7303826  |  Manufacturer Part #D1089

Horsepower:

1/15 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fan Speeds: 3

Frame Size: 5

Horsepower: 1/15 hp

Phase: Single Phase

Power Source: Electric

Product Type: Motor

RPM: 850

RPM Range: 0-899

UL Listed: No

Volts: 115V