Neuco

120V Electric Ignitor

Part #N903110A  |  Manufacturer Part #903110A

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: M1MD070ABW Furnace

Height: 3-1/10 in

Ignitor Type: Electric

Length: 5-1/2 in

Volts: 120V

Width: 3-1/5 in